WASHER FLAT USS HARD 1-1/2 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT USS HARD 1-1/2 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00372-4400-022
  • Mfr. Model # 00372-4400-022
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.4 lbs

Technical Specs

  • Application Load Distributing
  • Colour -
  • For Use With Grade 8 Fastener
  • Item USS Washer
  • Fits Bolt Sizes 1-1/2"
  • Refills 6PU10
  • Package Quantity 1000
  • Thickness 0.153 to 0.213"
  • Rockwell Hardness RC38 to 45
  • Brinell Hardness -
  • Approx. Pkg. Qty. -
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 3-1/2"
  • Washer Material Grade Through Hardened
  • Flat Washer Type USS Washer
  • Washer Inside Dia. 1-5/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list