WASHER FLAT STEEL 5/16IN OR M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT STEEL 5/16IN OR M8

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL14FW
  • Mfr. Model # CL14FW
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Steel flat washer is finished flat and parallel, size 5/16 inch or M8.

Technical Specs

  • Size 5/16" or M8
  • Item Steel
  • Washer Basic Material Steel
  • Flat Washer Type Flat Washer
  • System of Measurement Inch
  • Fits Bolt Sizes 5/16" or M8
  • Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list