WASHER FLAT STEEL 1/2IN OR M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WASHER FLAT STEEL 1/2IN OR M12

CARR LANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNECL2FW
  • Mfr. Model # CL2FW
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Steel flat washer is finished flat and parallel, size 1/2 inch or M12.

Technical Specs

  • Item Steel
  • Size 1/2" or M12
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Fits Bolt Sizes 1/2" or M12
  • Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list