WASHER FLAT ST ZP M24X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FLAT ST ZP M24X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38400.240.0080
  • Mfr. Model # M38400.240.0080
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.64 lbs

Technical Specs

  • Item Mudwing Repair Washer
  • Package Quantity 50
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • System of Measurement Metric
  • Flat Washer Type Mudwing Repair Washer
  • Fastener Finish Zinc Plated
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list