WASHER FLAT SM OD SSA4 D433 M2.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FLAT SM OD SSA4 D433 M2.6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38250.026.0001
  • Mfr. Model # M38250.026.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Plain Washer
  • Package Quantity 100
  • Thickness 0.5 mm
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 2.70 mm
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 5.50mm
  • Washer Basic Material Steel
  • Approx. Pkg. Qty. 100
  • Fits Bolt Sizes M2.6
  • Package Weight 0.013 lb.
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list