Skip Content
WASHER FLAT SIL BZ 3/8IDX1 OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT SIL BZ 3/8IDX1 OD

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5455-819
  • Mfr. Model # 5455-819
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1019
  • Shipping Weight 0.015 lbs

Product Details

Silicon bronze flat washer. Size 3/8 inch.

Technical Specs

  • Package Quantity 100
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Bronze
  • Washer Basic Material Silicone
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list