Discontinued with Replacement
WASHER FLAT SAE HARD 9/16 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT SAE HARD 9/16 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00374-2900-022
  • Mfr. Model # 00374-2900-022
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.6 lbs
Suggested Replacement Product
THRU HARD SAE F/W Z/Y IMP 9/16 BULK

Your Price: NA

Technical Specs

  • Application Load Distributing
  • Colour -
  • Includes -
  • For Use With Grade 8 Fastener
  • Item SAE Washer
  • Package Quantity 2250
  • Temp. (F) -
  • Thickness 0.074 to 0.121"
  • Refills -
  • Fits Bolt Sizes 9/16"
  • Rockwell Hardness Rc 38-45
  • Approx. Pkg. Qty. -
  • Package Weight -
  • Thickness Tolerance -
  • Slot Width -
  • Brinell Hardness -
  • Vickers Hardness -
  • Radius -
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 19/32"
  • Washer Standards DIN 7603A
  • Washer Material Grade Through Hardened
  • Washer Basic Material Steel
  • Washer Outside Dia. 1-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list