Discontinued with Replacement
WASHER FLAT SAE HARD 7/16 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT SAE HARD 7/16 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00374-2700-022
  • Mfr. Model # 00374-2700-022
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.5 lbs
Suggested Replacement Product
THRU HARD SAE F/W Z/Y IMP 7/16 BULK

Your Price: NA

Technical Specs

  • Application Load Distributing
  • Colour -
  • Item SAE Washer
  • For Use With Grade 8 Fastener
  • Includes -
  • Package Quantity 5000
  • Temp. (F) -
  • Refills -
  • Thickness 0.051 to 0.080"
  • Fits Bolt Sizes 7/16"
  • Rockwell Hardness Rc 38-45
  • Approx. Pkg. Qty. -
  • Package Weight -
  • Thickness Tolerance -
  • Slot Width -
  • Brinell Hardness -
  • Radius -
  • Vickers Hardness -
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Fastener Finish Zinc Yellow
  • Washer Inside Dia. 15/32"
  • Washer Material Grade Through Hardened
  • Washer Outside Dia. 59/64"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list