Skip Content
Discontinued with Replacement
WASHER FLAT SAE HARD 5/16 ZNYW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT SAE HARD 5/16 ZNYW

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00374-2500-022
  • Mfr. Model # 00374-2500-022
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs
Suggested Replacement Product
THRU HARD SAE F/W Z/Y IMP 5/16 BULK

Price: NA

Technical Specs

  • Colour -
  • Application Load Distributing
  • Finish Zinc Yellow
  • For Use With Grade 8 Fastener
  • Includes -
  • Inside Dia. 11/32"
  • Material Through Hardened Steel
  • Item SAE Washer
  • Outside Dia. 11/16"
  • Temp. (F) -
  • Package Quantity 5000
  • Size 5/16"
  • Type SAE
  • Fits Bolt Sizes 5/16"
  • Refills -
  • Thickness 0.051 to 0.080"
  • Meets/Exceeds ANSI B18.22.1 for Dimensions and ASTM F436 for Material and Hardness
  • Rockwell Hardness Rc 38-45
  • Approx. Pkg. Qty. -
  • Package Weight -
  • Slot Width -
  • Thickness Tolerance -
  • Radius -
  • Brinell Hardness -
  • Vickers Hardness -
  • Fastener Finish Zinc Yellow
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Material Grade Through Hardened
  • Washer Inside Dia. 11/32"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 11/16"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list