WASHER FLAT NYLON 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FLAT NYLON 3/8

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5705-218
  • Mfr. Model # 5705-218
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

Nylon flat washer. Size 3/8 inch.

Technical Specs

  • Package Quantity 100
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Material Grade Not Graded
  • Washer Basic Material Nylon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list