Skip Content
WASHER FLAT NYLON 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT NYLON 1/4

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5705-214
  • Mfr. Model # 5705-214
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

Nylon flat washer. Size 1/4 inch.

Technical Specs

  • Package Quantity 100
  • Flat Washer Type Flat Washer
  • Washer Material Grade Not Graded
  • System of Measurement Inch
  • Washer Basic Material Nylon
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list