WASHER FLAT JMB 18-8SS FITS 3-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FLAT JMB 18-8SS FITS 3-1/2IN

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9262SS
  • Mfr. Model # Z9262SS
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Jumbo 18.8 stainless steel flat washer. Size 3-1/2 inches, outside diameter 6-1/2 inches, inside diameter 3-5/8 inches, thickness 5/16 inch.

Technical Specs

  • For Use With Screws and Studs
  • Item Jumbo Washer
  • Package Quantity 1
  • Rockwell Hardness B70
  • Thickness 5/16"
  • Fits Bolt Sizes 3-1/2"
  • Thickness Tolerance +0.020/-0.010"
  • Fastener Finish Plain
  • Washer Material Grade 18-8
  • Washer Inside Dia. 3-5/8"
  • Washer Outside Dia. 6-1/2"
  • System of Measurement Inch
  • Flat Washer Type Jumbo Washer
  • Washer Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list