Discontinued with Replacement
WASHER FLAT HI-STR PLTD 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WASHER FLAT HI-STR PLTD 5/8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSFW858ZD
  • Mfr. Model # FW858ZD
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs
Compare
Suggested Replacement Product
FLAT WASHER,5/8",ZINC Y,25/PK

Web Price : $9.28 / PACKAGE

Product Details

Flat washer, SAE, alloy steel, zinc dichromate. Size 5/8 inch.

Technical Specs

  • Package Quantity 25
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Washer Material Grade Alloy
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list