Skip Content
WASHER FLAT HI-STR PLTD 1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WASHER FLAT HI-STR PLTD 1-3/8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSFW8138ZD
  • Mfr. Model # FW8138ZD
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Flat washer, SAE, alloy steel, zinc dichromate. Size 1-3/8 inches.

Technical Specs

  • Package Quantity 10
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Washer Basic Material Steel
  • Flat Washer Type Flat Washer
  • Washer Material Grade Alloy
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list