WASHER FLAT HI-STR PLTD 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WASHER FLAT HI-STR PLTD 1-1/4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSFW8114ZD
  • Mfr. Model # FW8114ZD
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs

Product Details

Flat washer, SAE, alloy steel, zinc dichromate. Size 1-1/4 inches.

Technical Specs

  • Package Quantity 15
  • Item WASHER FLAT
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Flat Washer Type Flat Washer
  • Washer Material Grade Alloy
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list