Skip Content
WASHER FLAT D7349 ST ZP M5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT D7349 ST ZP M5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38430.050.0001
  • Mfr. Model # M38430.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Inside Dia. 5.3 mm
  • Finish Zinc Plated
  • Item Washer
  • Material Steel
  • Outside Dia. 15 mm
  • Package Quantity 100
  • Size M5
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type For Bolts w/ Heavy Type Spring Pins
  • Thickness 2 mm
  • Meets/Exceeds DIN 7349
  • Fastener Finish Zinc Plated
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 5.30 mm
  • Washer Basic Material Steel
  • Washer Outside Dia. 15.00mm
  • Approx. Pkg. Qty. 100
  • Package Weight 0.485 lb.
  • Fits Bolt Sizes M5
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list