Skip Content
WASHER FLAT D7349 ST ZP M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT D7349 ST ZP M4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38430.040.0001
  • Mfr. Model # M38430.040.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 1.6 mm
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 4.30 mm
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 12.00mm
  • Fits Bolt Sizes M4
  • Approx. Pkg. Qty. 100
  • Package Weight 0.243 lb.
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list