WASHER FLAT D7349 ST ZP M27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FLAT D7349 ST ZP M27

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38430.270.0001
  • Mfr. Model # M38430.270.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.59 lbs

Technical Specs

  • Item Washer
  • Package Quantity 25
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 10 mm
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 28.00 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 60.00mm
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • Fits Bolt Sizes M27
  • Approx. Pkg. Qty. 25
  • Package Weight 9.592 lb.
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list