Skip Content
WASHER FLAT D7349 ST ZP M24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT D7349 ST ZP M24

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38430.240.0001
  • Mfr. Model # M38430.240.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.25 lbs

Technical Specs

  • Item Washer
  • Package Quantity 50
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 10 mm
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 25.00 mm
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 50.00mm
  • Fits Bolt Sizes M24
  • Package Weight 11.246 lb.
  • Approx. Pkg. Qty. 50
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list