Skip Content
WASHER FLAT D7349 ST ZP M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT D7349 ST ZP M16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38430.160.0001
  • Mfr. Model # M38430.160.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Technical Specs

  • Package Quantity 100
  • Item Washer
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 6 mm
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 40.00mm
  • Washer Inside Dia. 17.00 mm
  • Washer Basic Material Steel
  • Fits Bolt Sizes M16
  • Approx. Pkg. Qty. 100
  • Package Weight 9.923 lb.
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list