Skip Content
WASHER FLAT D7349 ST ZP M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT D7349 ST ZP M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38430.100.0001
  • Mfr. Model # M38430.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Inside Dia. 10.5 mm
  • Finish Zinc Plated
  • Item Washer
  • Outside Dia. 25 mm
  • Package Quantity 100
  • Material Steel
  • Size M10
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 4 mm
  • Type For Bolts w/ Heavy Type Spring Pins
  • Meets/Exceeds DIN 7349
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 10.50 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 25.00mm
  • Washer Basic Material Steel
  • Fits Bolt Sizes M10
  • Approx. Pkg. Qty. 100
  • Package Weight 2.426 lb.
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List