WASHER FLAT D7349 SSA2 M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FLAT D7349 SSA2 M8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51532.080.0001
  • Mfr. Model # M51532.080.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 4 mm
  • Washer Standards DIN 7603A
  • System of Measurement Metric
  • Washer Inside Dia. 8.40 mm
  • Fastener Finish Plain
  • Washer Outside Dia. 21.00mm
  • Washer Basic Material Stainless Steel
  • Fits Bolt Sizes M8
  • Package Weight 1.764 lb.
  • Approx. Pkg. Qty. 100
  • Washer Material Grade A2
  • Flat Washer Type Flat Washer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list