Skip Content
WASHER FLAT D7349 SSA2 M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT D7349 SSA2 M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51532.100.0001
  • Mfr. Model # M51532.100.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • Item Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thickness 4 mm
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Fastener Finish Plain
  • Washer Basic Material Stainless Steel
  • Washer Inside Dia. 10.50 mm
  • Washer Outside Dia. 25.00mm
  • Fits Bolt Sizes M10
  • Approx. Pkg. Qty. 100
  • Package Weight 2.426 lb.
  • Flat Washer Type Flat Washer
  • Washer Material Grade A2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list