Skip Content
WASHER FLAT BRASS 1/4 SML/BTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT BRASS 1/4 SML/BTN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS7WM14S
  • Mfr. Model # 7WM14S
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1015
  • Shipping Weight 0.28 lbs

Product Details

Flat washer, brass. 1/4 inch size x 9/16 inch outside diameter.

Technical Specs

  • Package Quantity 100
  • Size 1/4"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Basic Material Brass
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list