Discontinued with Replacement
WASHER FLAT 5/16 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT 5/16 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00370-2500-021
  • Mfr. Model # 00370-2500-021
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.95 lbs
Suggested Replacement Product
USS FLAT WASHER ZB 5/16

Your Price: NA

Technical Specs

  • Colour -
  • Application Bearing Surface for Fasteners and Fixtures
  • For Use With Screws and Bolts
  • Item USS Washer
  • Package Quantity 4500
  • Refills 1JY31
  • Fits Bolt Sizes 5/16"
  • Thickness 5/64"
  • Brinell Hardness -
  • Approx. Pkg. Qty. -
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type USS Washer
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 7/8"
  • Washer Inside Dia. 3/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list