Skip Content
Discontinued with Replacement
WASHER FLAT 3/4 HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT 3/4 HG

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00370-3200-024
  • Mfr. Model # 00370-3200-024
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.05 lbs
Suggested Replacement Product
USS FLAT WASHER HDG 3/4

Price: NA

Technical Specs

  • Colour -
  • Application Bearing Surface for Fasteners and Fixtures
  • Finish Galvanized
  • For Use With Screws and Bolts
  • Inside Dia. 13/16"
  • Item USS Washer
  • Material Low Carbon Steel
  • Package Quantity 225
  • Outside Dia. 2"
  • Type USS
  • Fits Bolt Sizes 3/4"
  • Thickness 9/64"
  • Refills 1KA19
  • Meets/Exceeds ANSI B18.22.1
  • Approx. Pkg. Qty. -
  • Brinell Hardness -
  • System of Measurement Inch
  • Fastener Finish Galvanized
  • Flat Washer Type USS Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 13/16"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list