Skip Content
WASHER FLAT 125A M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT 125A M6

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW010-006-0000
  • Mfr. Model # W010-006-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric flat washer. Size # 6.

Technical Specs

  • Package Quantity 100
  • Flat Washer Type Flat Washer
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list