Skip Content
WASHER FLAT 125A M48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT 125A M48

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW010-048-0000
  • Mfr. Model # W010-048-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Metric flat washer, plain. Size M48, outside diameter 92 mm, thickness 8.0 mm, 1 per package.

Technical Specs

  • Package Quantity 1
  • Thickness 8.0 mm
  • Fastener Finish Plain
  • System of Measurement Metric
  • Washer Outside Dia. 92.00mm
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list