Skip Content
WASHER FLAT 125A M36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT 125A M36

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW010-036-0000
  • Mfr. Model # W010-036-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric flat washer, plain. Size M36, outside diameter 66 mm, thickness 5.0 mm, 25 per package.

Technical Specs

  • Package Quantity 25
  • Thickness 5mm
  • Fits Bolt Sizes M36
  • Brinell Hardness 140 HV
  • Approx. Pkg. Qty. 25
  • Package Weight 5.06 lbs.
  • Item Flat Washer
  • Vickers Hardness 140 HV
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Fastener Finish Plain
  • Washer Outside Dia. 66.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List