Skip Content
WASHER FLAT 125A M27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WASHER FLAT 125A M27

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW010-027-0000
  • Mfr. Model # W010-027-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric flat washer, plain. Size M27, outside diameter 50 mm, thickness 4.0 mm, 50 per package.

Technical Specs

  • Package Quantity 50
  • Thickness 4.0 mm
  • System of Measurement Metric
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 50.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List