Skip Content
WASHER FLAT 125A M24 ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT 125A M24 ZINC

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW012-024-0000
  • Mfr. Model # W012-024-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 1.0 lbs

Product Details

Metric flat washer, plated. Size M24, outside diameter 44 mm, thickness 4.0 mm, 50 per package.

Technical Specs

  • Package Quantity 50
  • Thickness 4mm
  • Package Weight 7.11 lbs.
  • Approx. Pkg. Qty. 50
  • Fits Bolt Sizes M24
  • Brinell Hardness 140 HV
  • Item Flat Washer
  • Vickers Hardness 140 HV
  • Fastener Finish Zinc Plated
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 44.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list