Skip Content
WASHER FLAT 125A M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT 125A M18

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW010-018-0000
  • Mfr. Model # W010-018-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Metric flat washer, plain. Size M18, outside diameter 34 mm, thickness 3.0 mm, 100 per package.

Technical Specs

  • Package Quantity 100
  • Thickness 3mm
  • Fits Bolt Sizes M18
  • Approx. Pkg. Qty. 100
  • Package Weight 3.23 lbs.
  • Brinell Hardness 140 HV
  • Item Flat Washer
  • Vickers Hardness 140 HV
  • System of Measurement Metric
  • Fastener Finish Plain
  • Washer Outside Dia. 34.00mm
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list