Skip Content
WASHER FLAT 125A M16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT 125A M16

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW010-016-0000
  • Mfr. Model # W010-016-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric flat washer. Size #16.

Technical Specs

  • Package Quantity 100
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List