Skip Content
WASHER FLAT 125A-A4 316SS M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FLAT 125A-A4 316SS M4

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW031-004-0000
  • Mfr. Model # W031-004-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A4 stainless steel flat washer. Size: 4 mm.

Technical Specs

  • Package Quantity 100
  • Flat Washer Type Flat Washer
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 316
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list