Skip Content
Discontinued with Replacement
WASHER FLAT 125-1A M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT 125-1A M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF38100.100.001
  • Mfr. Model # 38100.100.001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs
Suggested Replacement Product
FLAT WASHER 10.5X20

Price: NA

Product Details

Metric flat washer, plain. Size M10, outside diameter 20 mm, thickness 2.0 mm, 200 per package.

Technical Specs

  • Package Quantity 200
  • Outside Dia. 20
  • System of Measurement Metric
  • Fastener Finish Plain
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 20.00mm
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list