Skip Content
Discontinued with Replacement
WASHER FLAT 1-3/4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER FLAT 1-3/4 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00370-4600-021
  • Mfr. Model # 00370-4600-021
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs
Suggested Replacement Product
USS FLAT WASHER ZB 1.75

Price: NA

Technical Specs

  • Finish Zinc
  • Colour -
  • Application Bearing Surface for Fasteners and Fixtures
  • Outside Dia. 4"
  • For Use With Screws and Bolts
  • Inside Dia. 1-7/8"
  • Item USS Washer
  • Material Low Carbon Steel
  • Package Quantity 132
  • Fits Bolt Sizes 1-3/4"
  • Type USS
  • Refills 1JY50
  • Thickness 3/16"
  • Meets/Exceeds ANSI B18.22.1
  • Brinell Hardness -
  • Approx. Pkg. Qty. -
  • System of Measurement Inch
  • Flat Washer Type USS Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 1-7/8"
  • Washer Outside Dia. 4"
  • Washer Material Grade Low Carbon
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list