WASHER FL ALUM NO.10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER FL ALUM NO.10

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5855-010
  • Mfr. Model # 5855-010
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Aluminum flat washers. Size: #10

Technical Specs

  • Package Quantity 10
  • Washer Material Grade Not Graded
  • System of Measurement Inch
  • Washer Basic Material Aluminum
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list