Skip Content
Discontinued with Replacement
WASHER FH SAE PLT NO 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER FH SAE PLT NO 8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSFW8P
  • Mfr. Model # FW8P
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FLAT WASHER ZP #8 X0.438

Price: NA

Product Details

Flat washer, SAE, plated, #8.

Technical Specs

  • Package Quantity 100
  • Size #8
  • Type SAE Flat Washers, Plated
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list