Discontinued with Replacement
WASHER FH HI-STR PLT 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WASHER FH HI-STR PLT 5/16

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSFW8516ZD
  • Mfr. Model # FW8516ZD
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare
Suggested Replacement Product
FLAT WASHER,5/16",ZN Y,THRGH HARD,100/PK

Web Price : $12.60 / PACKAGE

Product Details

Flat washer, SAE, alloy steel, zinc dichromate. Size 5/16 inch.

Technical Specs

  • Package Quantity 100
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Yellow
  • Washer Material Grade Alloy
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list