Skip Content
WASHER FH 18.8SS #4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WASHER FH 18.8SS #4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSFW4S1
  • Mfr. Model # FW4S1
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Product Details

18.8 stainless steel SAE flat washer. Size #4.

Technical Specs

  • Package Quantity 100
  • Size #4
  • Washer Basic Material Stainless Steel
  • Washer Material Grade 18-8
  • System of Measurement Inch
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list