Skip Content
WASHER FENDER 9021B-10X30 ZP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER FENDER 9021B-10X30 ZP

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMW017-010-0000
  • Mfr. Model # W017-010-0000
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric fender washers. Size: 10 mm.

Technical Specs

  • Package Quantity 100
  • Flat Washer Type Fender Washer
  • Washer Basic Material Steel
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list