Skip Content
WASHER FENDER 18.8SS 3/8X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WASHER FENDER 18.8SS 3/8X1-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSEW38-112S1
  • Mfr. Model # EW38-112S1
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

18.8 stainless steel fender washer. Size 3/8 inch, inside diameter 13/32 inch, outside diameter 1-1/2 inches, thickness 1/16 in, 100 per package.

Technical Specs

  • Package Quantity 100
  • Size 3/8
  • System of Measurement Inch
  • Washer Material Grade 18-8
  • Flat Washer Type Fender Washer
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list