Skip Content
WASHER COPPER D7603A 2.0MM 14X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER COPPER D7603A 2.0MM 14X18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM50302.140.0018
  • Mfr. Model # M50302.140.0018
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Item Sealing Ring
  • Package Quantity 50
  • Washer Material Grade Not Graded
  • Fastener Finish Plain
  • System of Measurement Metric
  • Washer Basic Material Copper
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list