Skip Content
WASHER COPPER D7603A 1.5MM 10X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER COPPER D7603A 1.5MM 10X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM50301.100.0016
  • Mfr. Model # M50301.100.0016
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Package Quantity 100
  • Temp. (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Item Sealing Ring
  • System of Measurement Metric
  • Fastener Finish Plain
  • Washer Material Grade Not Graded
  • Washer Basic Material Copper
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List