Skip Content
WASHER,CONICAL SPONGE,FOAM RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WASHER,CONICAL SPONGE,FOAM RUBBER

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KTE1
  • Mfr. Model # 3KTE1
  • UNSPSC # 31161817
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Washer
  • Includes -
  • Color/Finish Black
  • Standards -
  • Material Foam Rubber
  • For Use With American Standard Urinals
  • Size 3.30 In. O.D. x 2.33 In. I.D. x 0.560 In.
  • Sub-Category Hardware and Gaskets
  • Fits Brand American Standard
  • For Use With Mfr. Model Number 6581015.020,
  • For Use With Grainger Item Number 5NTV8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list