WASHER BIOMATIC PARTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WASHER BIOMATIC PARTS

GRAYMILLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRYBIO922A
  • Mfr. Model # BIO922A
  • UNSPSC # 24111813
  • CATALOGUE PAGE # 2905
  • Shipping Weight 135.0 lbs

Technical Specs

  • For Use With Grygm550"gr, Grygm880-5, Grygm550"-1
  • Drum Capacity (Gal.) 30 gal.
  • Item Parts Washer
  • Includes Work Brush, Nozzle
  • Load Capacity (Lb.) 300
  • Overall Width (In.) 31"
  • Overall Height (In.) 43"
  • Overall Length (In.) 39"
  • Tank Height (In.) 18
  • Nominal Tank Depth (In.) 9
  • Temp. Range (F) 110 Degrees
  • Type Aqueous
  • Construction HDPE
  • Pump Size 1/40" HP, 300 GPH
  • Output Watts 1400
  • Tank Capacity 30 gal.
  • Filtration Yes
  • Voltage 115 V
  • Resists Corrosion
  • Work Light No
  • Tank Width (In.) 22
  • Tank Length (In.) 36
  • Heater Type Immersion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list