Skip Content
WASHER BEVEL MALLEABLE GALV 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER BEVEL MALLEABLE GALV 3/4

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBW34HG
  • Mfr. Model # BW34HG
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.155 lbs

Product Details

Washer bevel, malleable, galvanized. Size 3/4 inch.

Technical Specs

  • Package Quantity 20
  • Size 3/4"
  • Type Bevel Washers, Malleable Iron, Hot Galvanized
  • Fastener Finish Hot Dip Galvanized
  • System of Measurement Inch
  • Flat Washer Type Beveled Flat Washer
  • Washer Basic Material Iron
  • Washer Material Grade Malleable
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list