Discontinued with Replacement
WASHER BEVEL MALLEABLE 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WASHER BEVEL MALLEABLE 5/8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBW58
  • Mfr. Model # BW58
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
BEVEL WASHERS 5/8

Your Price: NA

Product Details

Washer bevel, malleable. Size 5/8 inch.

Technical Specs

  • Package Quantity 25
  • System of Measurement Inch
  • Flat Washer Type Beveled Flat Washer
  • Washer Basic Material Iron
  • Washer Material Grade Malleable
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list