Skip Content
WASHER BEVEL MALLEABLE 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WASHER BEVEL MALLEABLE 3/8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBW38
  • Mfr. Model # BW38
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Washer bevel, malleable. Size 3/8 inch.

Technical Specs

  • Type Bevel Washers, Malleable Iron
  • Package Quantity 100
  • Size 3/8"
  • System of Measurement Inch
  • Flat Washer Type Beveled Flat Washer
  • Washer Basic Material Iron
  • Washer Material Grade Malleable
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list