Skip Content
WASHER BEVEL HARDENED 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WASHER BEVEL HARDENED 5/8

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSBWH58
  • Mfr. Model # BWH58
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Washer, bevel, hardened, 5/8 inch

Technical Specs

  • Type Bevel Washers, Hardened
  • Package Quantity 25
  • Size 5/8"
  • System of Measurement Inch
  • Flat Washer Type Beveled Flat Washer
  • Washer Standards DIN 7603A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list